ANSELL ALPHATEC 87-118 CHEMICAL LATEX HEAVY DUTY GLOVES 3121A 9 L
AlphaTec® 87-118
See technical informationReferences
Ansell:87-118 8.5
Rubix:215A4508
Manufacturer :87118090
EAN:0076490445416




Product details : ANSELL ALPHATEC 87-118 CHEMICAL LATEX HEAVY DUTY GLOVES 3121A 9 L
High resistance to water-based chemicals. Good abrasion resistance. Robust yet flexible glove, ideal for a wide range of industrial applications. 100% cotton suede finish. High resistance to water-based chemicals, good abrasion resistance. Tough but flexible glove, ideal for a wide range of industrial applications. 100% cotton suede finish.
Standards : EN374-1 Type A AKLNPT ; EN ISO 374-5 ; EN388_3121A
Standards : EN374-1 Type A AKLNPT ; EN ISO 374-5 ; EN388_3121A
Technical specifications
Attributes
| Size | 8.5 |
|---|---|
| Length | 310 mm |
| Chemical protection value | aklnpt |
| Main material | latex |
| Colour | black |
| Thickness | 0.8 mm |
| Material | latex |
Show UNSPSC/ECL@SS
£ 2.83 excl. VAT
/ Each
£ 3.40 incl. VAT
- In stock: Next day delivery