References
Bahco:424P-25
Rubix:114A2312
EAN:7311518238407

Documents
Product details : BAHCO 424P-25 CHISEL 25MM
Specially designed two-component handle ensures maximum control and ease of use. Precision ground for maximum sharpness. Hardened and tempered for long service life. Honed: ready to use. Protective plastic holder included. Available sizes: 4 to 40 mm.
Technical specifications
Attributes
| Logistic Weight | 290 g |
|---|---|
| Blade length | 140 mm |
| Blade width | 25 mm |
| Handle | two-component;rubberised |
Show UNSPSC/ECL@SS
£ 16.80 excl. VAT
/ Each
£ 20.16 incl. VAT
- Delivery usually within ( 14 ) days
