BAHCO 434-22 CHISEL 22MM


ERGO™ Splitproof Woodworking Chisels

References
bahco:434-22
rubix:114A2260
ean:7311518238575
brand logo
brand logo
Technical specifications
Blade length140 mm
Blade width22 mm
See all Specifications

Product details : BAHCO 434-22 CHISEL 22MM


Strengths

Maximum comfort with minimum effort thanks to an ergonomic design|Comfortable two-component handle fits comfortably into the hand, and provides a nonslip grip|Splitproof polyamide handle which easily absorbs repeated steel hammer blows|This tool meets the highest standards of performance and cutting power while minimizing the risk of injury|It is tailored for demanding carpentry and construction jobs|Specially designed safety guard with rounded shoulders further protects the hands from injury|Blade guard protects working edges of blade when not in use

Technical specifications


Attributes
Logistic Weight265 g
Blade length140 mm
Blade width22 mm
HandleTwo-Component
Show UNSPSC/ECL@SS
£ 18.94 excl. VAT
/ Each
£ 22.73 incl. VAT
  • Usually arrives within 14 working days