Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Washers
Washers metric
Retainer and spring ring
SPARTEX RETAINING RINGS FOR SHAFTS D.30 A1 0471230
SPARTEX RETAINING RINGS FOR SHAFTS D.30 A1 0471230
Circlips for shafts
References
spartex:
CIRE30A9774
rubix:
264A7412
manufacturer :
0471230
ean:
4043377039774
Technical specifications
Shaft diameter
30
mm
Thickness
0.332
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SPARTEX RETAINING RINGS FOR SHAFTS D.30 A1 0471230
Retaining rings for shafts A1 30X DIN 471
Technical specifications
Attributes
Shaft diameter
30
mm
Thickness
0.332
mm
Material/finishing
stainless steel a1
Outer diameter
30
mm
Type
retaining ring
Standard
din 471
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
34.99
excl. VAT
/ 50
pieces
£
41.98
incl. VAT
In stock: Next day delivery
Select variants (116)
Add to cart
Check our products from related categories
SPARTEX RETAINING RINGS FOR BORES D.27 A1 0472453227
SPARTEX RETAINING RINGS FOR SHAFTS D.170 A1 04712170
SPARTEX RETAINING RINGS FOR BORES D.105 A1 04722105
SPARTEX RETAINING WASHERS FOR SHAFTS A1.4532 37.6X19X1.75 6799453219
SPARTEX RETAINING RINGS FOR BORES D.28 A1 0472228
SPARTEX RETAINING RINGS FOR SHAFTS D.80 A1 0471280
SPARTEX RETAINING RINGS FOR BORES D.12 A1 0472453212
SPARTEX RETAINING RINGS FOR SHAFTS D.130 A1 04712130
SPARTEX RETAINING RINGS FOR SHAFTS D.29 A1 0471229
SPARTEX RETAINING RINGS FOR BORES D.160 A1 04722160
SPARTEX RETAINING RINGS FOR SHAFTS D.48 A1 0471248
SPARTEX RETAINING RINGS FOR BORES D.78 A1 0472278
SPARTEX RETAINING RINGS FOR BORES D.25 A1 0472225
SPARTEX RETAINING RINGS FOR BORES D.20 A1 0472453220
SPARTEX RETAINING RINGS FOR BORES D.43 A1 0472243