SPARTEX RETAINING RINGS FOR BORES D.28 A1 0472228
Circlips for holes
See technical informationSee documentsReferences
Spartex:CIRI28A0282
Rubix:264A7421
Manufacturer :0472228
EAN:4043377040282


Technical specifications
| Inner diameter | 17.9 mm |
|---|---|
| Outer diameter | 30.1 mm |
| Material/finishing | stainless steel a1 |
Documents
Product details : SPARTEX RETAINING RINGS FOR BORES D.28 A1 0472228
Retaining rings for bores A1 28X DIN 472
Technical specifications
Attributes
| Inner diameter | 17.9 mm |
|---|---|
| Outer diameter | 30.1 mm |
| Material/finishing | stainless steel a1 |
| Thickness | 1.2 mm |
| Type | retaining ring |
| Standard | din 472 |
Show UNSPSC/ECL@SS
£ 22.66 excl. VAT
/ 50 pieces
£ 27.19 incl. VAT
- In stock: Next day delivery
Inner diameter
17.9 mm
Outer diameter
30.1 mm