References
Spartex:CIRE33A2599
Rubix:268A2598
Manufacturer :0471453233
EAN:4043377362599


Technical specifications
| Inner diameter | 31 mm |
|---|---|
| Outer diameter | 33 mm |
| Material/finishing | Stainless Steel A1 |
Product details : SPARTEX RETAINING RINGS FOR SHAFTS D.33 A1 0471453233
Retaining rings for shafts A1 33X DIN 471
Technical specifications
Attributes
| Inner diameter | 31 mm |
|---|---|
| Outer diameter | 33 mm |
| Material/finishing | Stainless Steel A1 |
| Thickness | 1.5 mm |
| Type | stop rings for shafts |
| Standard | DIN 471 |
Show UNSPSC/ECL@SS
£ 191.18 excl. VAT
/ 50 pieces
£ 229.42 incl. VAT
- Usually arrives within 14 working days
Inner diameter
31 mm
Outer diameter
33 mm