SPARTEX RETAINING RINGS FOR SHAFTS D.18 A1 0471218
Circlips for shafts
See technical informationSee documentsReferences
Superseded Ref:880999
Spartex:CIRE18A9644
Rubix:264A7405
Manufacturer :0471218
EAN:4043377039644


Technical specifications
| Inner diameter | 16.5 mm |
|---|---|
| Outer diameter | 18 mm |
| Material/finishing | Stainless Steel A1 |
Documents
Product details : SPARTEX RETAINING RINGS FOR SHAFTS D.18 A1 0471218
Retaining rings for shafts A1 18X DIN 471
Technical specifications
Attributes
| Inner diameter | 16.5 mm |
|---|---|
| Outer diameter | 18 mm |
| Material/finishing | Stainless Steel A1 |
| Thickness | 1.2 mm |
| Type | retaining ring |
| Standard | DIN 471 |
Show UNSPSC/ECL@SS
£ 32.74 excl. VAT
/ 100 pieces
£ 39.29 incl. VAT
- In stock: Next day delivery
Inner diameter
16.5 mm
Outer diameter
18 mm