BOSCH SAWBLADE 216 X 30 X 80T TCT ALUMINIUM 2608640447


Circular Saw Blade

References
bosch:2608640447
rubix:4531989
ean:3165140317450
brand logo
brand logo
Technical specifications
Materialhardened steel
See all Specifications

Product details : BOSCH SAWBLADE 216 X 30 X 80T TCT ALUMINIUM 2608640447


Installing window frames often means you need to cut various materials. You want a circular saw blade that cuts aluminium and other metals as well as plastics, wooden chipboards, and MDF. Try the PRO Multi Material Circular Saw Blade for mitre saws: it will help you get the job done. We designed the PRO Multi Material Circular Saw Blade for window installers who need to cut various materials. It features high-quality carbide teeth with an advanced geometry to ensure strength and exceptional cutting performance. We made the base of the mitre circular saw blade from well-balanced hardened steel, which means it's accurate and precise. The expansion slots reduce heat build-ups, extending its lifetime.

Strengths

•Long Life cutting various materials
Ground and sharpened fine carbide teeth for strength, durability, and precision
Bore works with or without reduction rings to fit different sizes
May come in old design

Applications

Cutting Various Materials

Technical specifications


Attributes
Logistic Weight660 g
Packaged dimensions (D x W x H)310x290x13 mm
Package weight660 g
Materialhardened steel
Diameter216 mm
Number of teeth80
Show UNSPSC/ECL@SS
£ 41.79 excl. VAT
/ Each
£ 50.15 incl. VAT
  • Usually arrives within 14 working days