Saws' blades
Filter Options
Categories
saws' blades (584)
Brand
bahco
(131)
bosch
(140)
dewalt
(24)
draper
(120)
draper expert
(15)
eclipse
(20)
evolution power tools
(3)
417 Product(s) with 584 variant(s):
ROEBUCK HACKSAW BLADE BI METAL 24 TPI 300MM
- Superseded Ref:4972093
- roebuck:612032
- rubix:223A0290
- ean:3660338005503
- In stock: Next day delivery
- Length:300 mm
- Material:high speed steel
- Type:hacksaw blade
£ 0.97 excl. VAT
/ Each
ROEBUCK JUNIOR HACKSAW BLADE METAL 6X32TPI PACK OF 10
- roebuck:6006290
- rubix:1343585
- ean:3660338517785
- In stock: Next day delivery
- Length:150 mm
- Material:metal
- Type:hacksaw blade
£ 2.49 excl. VAT
/ Each
ROEBUCK JIGSAW BLADE METAL HSS CF LENGTH 106MM PACK 5 854361
- Superseded Ref:840453
- roebuck:854361
- rubix:209A7810
- ean:3660338101427
- In stock: Next day delivery
- Length:106 mm
- Material:hss
- Type:jigsaw blade
£ 4.73 excl. VAT
/ Each
ROEBUCK JIGSAW BLADE WOOD HCS CR LENGTH 74MM PACK 5 854365
- Superseded Ref:840455
- roebuck:854365
- rubix:209A7812
- ean:3660338101441
- In stock: Next day delivery
- Length:74 mm
- Material:hcs
- Type:jigsaw blade
£ 5.37 excl. VAT
/ Each
ROEBUCK SABRE SAW BLADE METAL BI-METAL LENGTH 206MM PACK 2 854373
- Superseded Ref:840461
- roebuck:854373
- rubix:209A8154
- ean:3660338101489
- In stock: Next day delivery
- Length:206 mm
- Material:bi-metal
- Type:saber saw blade
£ 9.39 excl. VAT
/ Each
ROEBUCK 854359 JIGSAW BLADES ALUMINIUM HSS LENGTH 74MM PACK 5
- Superseded Ref:840451
- roebuck:854359
- rubix:209A7809
- ean:3660338101410
- In stock: Next day delivery
- Length:74 mm
- Material:hss
- Type:jigsaw blade
£ 7.46 excl. VAT
/ Each
ROEBUCK SABRE SAW BLADE METAL & WOOD BI-METAL FA LENGTH 206MM PK2 8543
- Superseded Ref:840469
- roebuck:854379
- rubix:209A8152
- ean:3660338101519
- In stock: Next day delivery
- Length:206 mm
- Material:bi-metal
- Type:saber saw blade
£ 9.06 excl. VAT
/ Each
ROEBUCK SABRE SAW BLADE WOOD BI-METAL LENGTH 280MM PACK 2 854377
- Superseded Ref:840459
- roebuck:854377
- rubix:209A8155
- ean:3660338101502
- In stock: Next day delivery
- Length:280 mm
- Material:bi-metal
- Type:saber saw blade
£ 10.44 excl. VAT
/ Each
ROEBUCK SABRE SAW BLADE WOOD HCS LENGTH 130MM PACK 2 854371
- Superseded Ref:840465
- roebuck:854371
- rubix:209A8156
- ean:3660338101472
- In stock: Next day delivery
- Length:130 mm
- Material:hcs
- Type:saber saw blade
£ 5.34 excl. VAT
/ Each
ROEBUCK SABRE SAW BLADE METAL BI-METAL FA LENGTH 206MM PACK 2 854375
- Superseded Ref:840467
- roebuck:854375
- rubix:209A8153
- ean:3660338101496
- In stock: Next day delivery
- Length:206 mm
- Material:bi-metal
- Type:saber saw blade
£ 14.75 excl. VAT
/ Each
ROEBUCK SET OF JIGSAW BLADES METAL AND WOOD MAT HSS/HCS PACK 10 854381
- Superseded Ref:840471
- roebuck:854381
- rubix:209A7805
- ean:3660338101526
- Usually arrives within 14 working days
- Length:74 mm
- Material:hss/hcs
- Type:jigsaw blade
£ 6.40 excl. VAT
/ Each
ROEBUCK JIGSAW BLADES STAINLESS STEEL BI-METAL LENGTH 57MM PACK 3 8543
- Superseded Ref:840439
- roebuck:854355
- rubix:209A7806
- ean:3660338101397
- Usually arrives within 14 working days
- Length:57 mm
- Material:bi-metal
- Type:jigsaw blade
£ 3.02 excl. VAT
/ Each
ROEBUCK JIGSAW BLADE METAL HSS LENGTH 67 X3MM PACK 3 854357
- Superseded Ref:840445
- roebuck:854357
- rubix:209A7811
- ean:3660338101403
- Usually arrives within 14 working days
- Length:67 mm
- Material:hss
- Type:jigsaw blade
£ 2.50 excl. VAT
/ Each
ROEBUCK JIGSAW BLADE WOOD HCS LENGTH 74MM PACK 5 854367
- Superseded Ref:840435
- roebuck:854367
- rubix:209A7813
- ean:3660338101458
- Usually arrives within 14 working days
- Length:74 mm
- Material:hcs
- Type:jigsaw blade
£ 3.12 excl. VAT
/ Each
BAHCO 3906-300-24-100 HAND HACKSAW BLADE SANDFLEX
- bahco:3906-300-24-100
- rubix:028089
- ean:7311518233587
- In stock: Next day delivery
- Length:300 mm
- Material:bi metal
- Type:hacksaw blade
£ 1.50 excl. VAT
/ Each
BOSCH SABRE SAW BLADES S922HF PACK OF 5
- bosch:2608656016
- rubix:7903766
- ean:3165140093521
- In stock: Next day delivery
- Length:150 mm
- Material:bim
- Type:saber saw blade
£ 19.78 excl. VAT
/ Each
BOSCH JIGSAW BLADES T118A PACK OF 5
- bosch:2608631013
- rubix:055274
- ean:3165140007290
- In stock: Next day delivery
- Length:92 mm
- Material:hss
- Type:jigsaw blade
£ 10.79 excl. VAT
/ Each
BOSCH JIGSAW BLADES T101D 2608630032 PACK OF 5
- bosch:2608630032
- rubix:055271
- ean:3165140006804
- In stock: Next day delivery
- Length:100 mm
- Material:hcs
- Type:jigsaw blade
£ 15.63 excl. VAT
/ Each
DEWALT RECIP SAW BLADE DT2345-QZ PACK OF 5
- dewalt:DT2345-QZ
- rubix:056522
- ean:5035048034675
- In stock: Next day delivery
- Length:152 mm
- Material:bi-metal
- Type:saber saw blade
£ 10.57 excl. VAT
/ Each
BOSCH JIGSAW BLADES T127D 2608631017 PACK OF 5
- bosch:2608631017
- rubix:055279
- ean:3165140007313
- In stock: Next day delivery
- Length:100 mm
- Material:hss
- Type:jigsaw blade
£ 12.76 excl. VAT
/ Each
T718BF JIGSAW BLADE PKT 3
- bosch:2608636335
- rubix:45003411
- ean:3165140309042
- In stock: Next day delivery
- Length:180 mm
- Material:bim
- Type:jigsaw blade
£ 28.30 excl. VAT
/ Each
BOSCH T345XF JIGSAW BLADES T345X PACK OF 5
- bosch:2608634994
- rubix:055319
- ean:3165140128025
- In stock: Next day delivery
- Length:132 mm
- Material:bim
- Type:jigsaw blade
£ 19.57 excl. VAT
/ Each
BOSCH JIGSAW BLADES T101B 2608630030 PACK OF 5
- bosch:2608630030
- rubix:055270
- ean:3165140006781
- In stock: Next day delivery
- Length:100 mm
- Material:hcs
- Type:jigsaw blade
£ 16.45 excl. VAT
/ Each
BOSCH SABRE SAW BLADES S1122BF PACK OF 5
- bosch:2608656019
- rubix:7903740
- ean:3165140093552
- In stock: Next day delivery
- Length:225 mm
- Material:bim
- Type:saber saw blade
£ 26.87 excl. VAT
/ Each
24 items of 417


























