TEGERA 886 SYNTHETIC GLOVE 11 2XL

Assembly gloves 886 TEGERA®

See technical information

References

Tegera:886-11
Rubix:386A2067
EAN:7392626063099
brand logo

Technical specifications

Size11
Coating of the glovesnitrile
Abrasion resistance level4
See all Specifications

Product details : TEGERA 886 SYNTHETIC GLOVE 11 2XL


Synthetic glove, nitrile, 3/4 dipped, smooth finish, 15 gg, Lycra®, nylon, Cat. II, water and oil repellent palm, for fine assembly work
Durable glove dipped in nitrile foam that is light and easy to work with.

Strengths

Water and oil repellent palm and knuckle

Applications

PIM_TEAM

Technical specifications


Attributes
Logistic Weight35,7 g
Size11
Coating of the glovesnitrile
Abrasion resistance level4
Main materialelastane
£ 4.07 excl. VAT
/ Each
£ 4.88 incl. VAT
  • Usually arrives within 14 working days

Size