Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
SHOWA 376R 3/4+FOAM MTP NITRILE GLOVES BLUE 7/M
SHOWA 376R 3/4+FOAM MTP NITRILE GLOVES BLUE 7/M
SHOWA SHO376 MULTI PURPOSE NITRILE GLOVES 376R 3/4 FOAM
References
showa:
376R 7/M
rubix:
45010783
ean:
4901792014885
Technical specifications
Size
7
Coating
Nitrile
Abrasion resistance level
4
See all Specifications
Product details
Technical specifications
Product details : SHOWA 376R 3/4+FOAM MTP NITRILE GLOVES BLUE 7/M
Technical specifications
Attributes
Size
7
Coating
Nitrile
Abrasion resistance level
4
Main material
Nylon
ESD
No
Usage environment
Oily or greasy
Secondary colour
Blue
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.69
excl. VAT
/
Each
£
9.23
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
ANSELL 11-931 HYFLEX 4X42B NITRILE PU GRIPTECH GLOVES GRY/BLK SIZE 6
TEGERA 8835R SYNTHETIC GLOVE 10 XL
TEGERA 9120 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 6 XS
TEGERA 874 SYNTHETIC GLOVE 9 L
TEGERA 901 LEATHER GLOVE 12 3XL
TEGERA 8120 TEXTILE GLOVE 11 2XL
GISS 863287 G-NBR MAX 3/4 DIPPED NITRILE KNITWRIST GLOVE 4122X SIZE 11
TEGERA 320 SYNTHETIC LEATHER GLOVE 10 XL
POLYCO 911 ULTRA FOAMED NITRILE PALM GLOVES 4121X RED/BLK SIZE 7 PK1
TEGERA 915 TEXTILE GLOVE 8 M
POLYCO 70-MAT MATRIX DG PVC DOT PALM GLOVES 214XX WHT/BLUE SIZE 7 PK1
TEGERA 290 LEATHER GLOVE 9 L
TEGERA 8804 SYNTHETIC GLOVE INFINITY 10 XL
POLYCO GH100 MATRIX PU PALM COATED GLOVES 3121X BLK/GREY SIZE 7
PORTWEST A120 PU PALM GLOVE WHITE 3131X M/8