PORTWEST A197 ESD 13 LINER GLOVES 113XX GREY L
Classic Grip Glove - Latex - A150
See technical informationReferences
Portwest:A197GRRL
Rubix:2588928
EAN:5036108247318

Technical specifications
| Size | l |
|---|---|
| Coating of the gloves | without |
| Main material | polyester |
Product details : PORTWEST A197 ESD 13 LINER GLOVES 113XX GREY L
The Classic Grip Glove offers the necessary hand protection with both comfort and grip at an affordable price. Crinkle latex grip offers excellent grip. No 1. Choice for general assembly work. Palm dipped to increase dexterity and ventilation. 10 gauge liner for dexterity. Knitted cuff for comfort and warmth.
EN388_2121X Colour : Grey Lining : Nylon, Carbon fibre
EN388_2121X Colour : Grey Lining : Nylon, Carbon fibre
Technical specifications
Attributes
| Size | l |
|---|---|
| Coating of the gloves | without |
| Main material | polyester |
| Material | polyester, cotton, latex |
| Length | 250 mm |
Show UNSPSC/ECL@SS
£ 0.76 excl. VAT
/ Each
£ 0.91 incl. VAT
- Usually arrives within 14 working days