Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Classic V-belt
MECALINE A36 A Section Wrapped V Belt
MECALINE A36 A Section Wrapped V Belt
Classical V Belt A Section
References
mecaline:
A36
rubix:
45035002
manufacturer :
867741
ean:
3660338216640
Technical specifications
Profile
A/13
Belt designation
A36
Interior length
914
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE A36 A Section Wrapped V Belt
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Classical V Belt - A Section - Oil resistant and Anti-Static - ISO 4184 - BS3790 - DIN7753
Strengths
Working temperature -40C to +70C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
A/13
Belt designation
A36
Interior length
914
mm
Upper width
13
mm
Height
8
mm
Pitch length
944
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.86
excl. VAT
/
Each
£
7.03
incl. VAT
Sold out
Select variants (89)
Add to cart
Check our products from related categories
OPTIBELT VBELT A SECT ENV 10 9257700
OPTIBELT 22 X 4318 1636067
MECALINE 889252 C66.5 WRAPPED V BELT 2.0
MECALINE 889224 C37.5 WRAPPED V BELT 2.0
GATES VBELT A SECT ENV A41 13X1040LI A1070 LD DELTA CLASSIC
OPTIBELT 17 X 650 1714039
OPTIBELT 32 X 9144 1584739
OPTIBELT 22 X 2642 1676622
MECALINE B270 B Section Wrapped V Belt
MECALINE C102 C Section Wrapped V Belt
MECALINE 889275 C88 WRAPPED V BELT 2.0
MECALINE B33 B Section Wrapped V Belt
OPTIBELT 22 X 2108 1571336
OPTIBELT VBELT A SECT ENV 10 4757747
MECALINE A46 A Section Wrapped V Belt