Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Classic V-belt
MECALINE B33 B Section Wrapped V Belt
MECALINE B33 B Section Wrapped V Belt
Classical V Belt B Section
References
mecaline:
B33E
rubix:
45035102
manufacturer :
874218
ean:
3660338278242
Technical specifications
Profile
B/17
Belt designation
B33
Interior length
838
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE B33 B Section Wrapped V Belt
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Strengths
Working temperature -40C to +70C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
B/17
Belt designation
B33
Interior length
838
mm
Upper width
17
mm
Height
11
mm
Pitch length
878
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.08
excl. VAT
/
Each
£
9.70
incl. VAT
Sold out
Select variants (100)
Add to cart
Check our products from related categories
OPTIBELT 17 X 3700 1595825
MECALINE A54 A Section Wrapped V Belt
GATES VBELT A SECT ENV A80 13X2032LI A2062 LD DELTA CLASSIC
OPTIBELT 17 X 2240 1737800
OPTIBELT V BELT 20 SECTION 20 9007700
OPTIBELT 20 X 2360 1621037
OPTIBELT 10 13467700 Z53E:OPTI VBELT A SECT ENV
MECALINE B30 WRAPPED V BELT 2.0
OPTIBELT 22 X 2950 1782245
OPTIBELT VBELT C SECTION ENVELOPE 22 23887700
OPTIBELT VBELT A SECT ENV 13 9007700
OPTIBELT 22 X 3810 1659219
OPTIBELT 10 X 1651 1581750
OPTIBELT 13 X 1215 1602637
MECALINE Z29 WRAPPED V BELT 2.0