Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Classic V-belt
MECALINE B270 B Section Wrapped V Belt
MECALINE B270 B Section Wrapped V Belt
Classical V Belt B Section
References
mecaline:
B270E
rubix:
45035095
manufacturer :
874415
ean:
3660338280214
Technical specifications
Profile
B/17
Belt designation
B270
Interior length
6858
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE B270 B Section Wrapped V Belt
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Strengths
Working temperature -40C to +70C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
B/17
Belt designation
B270
Interior length
6858
mm
Upper width
17
mm
Height
11
mm
Pitch length
6898
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
47.64
excl. VAT
/
Each
£
57.17
incl. VAT
Sold out
Select variants (100)
Add to cart
Check our products from related categories
GATES 9623-62200 C220 22X5592LI C5650 LD DELTA CLASSIC
MECALINE A68 A Section Wrapped V Belt
MECALINE C96 C Section Wrapped V Belt
OPTIBELT 17 41157700 B162E VBELT B SECT ENV
OPTIBELT VBELT B SECTION ENVELOPE 17 10607700
OPTIBELT 13 X 3550 1753615
MECALINE A83 A Section Wrapped V Belt
OPTIBELT 20 X 1180 1679125
OPTIBELT VBELT A SECT ENV 13 9007700
OPTIBELT 13 1676 7700 VEE BELT
MECALINE A92 A Section Wrapped V Belt
MECALINE B104 B Section Wrapped V Belt
MECALINE Z33.1/2 Z33.5 Z SECTION WRAPPED V BELT
MECALINE 889029 B32.25 WRAPPED V BELT 2.0
SKF PHGB63 V BELT