Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Classic V-belt
MECALINE A46 A Section Wrapped V Belt
MECALINE A46 A Section Wrapped V Belt
Classical V Belt A Section
References
mecaline:
A46
rubix:
45035012
manufacturer :
867753
ean:
3660338216763
Technical specifications
Profile
A/13
Belt designation
A46
Interior length
1168
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE A46 A Section Wrapped V Belt
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Classical V Belt - A Section - Oil resistant and Anti-Static - ISO 4184 - BS3790 - DIN7753
Strengths
Working temperature -40C to +70C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
A/13
Belt designation
A46
Interior length
1168
mm
Upper width
13
mm
Height
8
mm
Pitch length
1198
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.66
excl. VAT
/
Each
£
5.59
incl. VAT
Sold out
Select variants (89)
Add to cart
Check our products from related categories
MECALINE B102 B Section Wrapped V Belt
MECALINE B132 B Section Wrapped V Belt
OPTIBELT VBELT B SECTION ENVELOPE 17 17257700
OPTIBELT 5 2297747 V BELT 5 SECT M COG 5X229V
OPTIBELT 13 X 1168 1524824
MECALINE C94 C Section Wrapped V Belt
MECALINE 888949 B133 WRAPPED V BELT 2.0
MECALINE 888932 B109 WRAPPED V BELT 2.0
MECALINE B40 WRAPPED V BELT 2.0
OPTIBELT V BELT 5 SECT M COG 5 5547747
MECALINE 890066 D300 WRAPPED V BELT 2.0
GATES 9623-61530 C153 22X3887LI C3945 LD DELTA CLASSIC
MECALINE A66 WRAPPED V BELT 2.0
OPTIBELT 10 X 1900 1588837
MECALINE B101 B Section Wrapped V Belt