Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Classic V-belt
MECALINE C148 C Section Wrapped V Belt
MECALINE C148 C Section Wrapped V Belt
Classical V Belt C Section
References
mecaline:
C148E
rubix:
45035182
manufacturer :
874512
ean:
3660338281174
Technical specifications
Profile
C/22
Belt designation
C148
Interior length
3759
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE C148 C Section Wrapped V Belt
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Strengths
Working temperature -40C to +70C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
C/22
Belt designation
C148
Interior length
3759
mm
Upper width
22
mm
Height
14
mm
Pitch length
3817
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
37.04
excl. VAT
/
Each
£
44.45
incl. VAT
Sold out
Select variants (39)
Add to cart
Check our products from related categories
GATES 9623-62200 C220 22X5592LI C5650 LD DELTA CLASSIC
MECALINE Z38.5 WRAPPED V BELT 2.0
MECALINE 888814 A23.5 WRAPPED V BELT 2.0
MECALINE 890030 Z46 WRAPPED V BELT 2.0
OPTIBELT 32 X 4394 1629341
MECALINE A83 WRAPPED V BELT 2.0
MECALINE A91 A Section Wrapped V Belt
OPTIBELT 13 X 2800 1721625
GATES 9623-63360 C336 22X8532LI C8590 LD DELTA CLASSIC
OPTIBELT VBELT B SECTION ENVELOPE 17 25657700
OPTIBELT VBELT A SECT ENV 10 8757700
MECALINE B128 B Section Wrapped V Belt
MECALINE 889100 B66.5 WRAPPED V BELT 2.0
OPTIBELT 22 X 1778 1712418
GATES VBELT B SECT ENV B120 17X3050LI B3090 LD DELTA CLASSIC