Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Classic V-belt
MECALINE A41 A Section Wrapped V Belt
MECALINE A41 A Section Wrapped V Belt
Classical V Belt A Section
References
mecaline:
A41
rubix:
45035007
manufacturer :
867747
ean:
3660338216701
Technical specifications
Profile
A/13
Belt designation
A41
Interior length
1041
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE A41 A Section Wrapped V Belt
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Classical V Belt - A Section - Oil resistant and Anti-Static - ISO 4184 - BS3790 - DIN7753
Strengths
Working temperature -40C to +70C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
A/13
Belt designation
A41
Interior length
1041
mm
Upper width
13
mm
Height
8
mm
Pitch length
1071
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.17
excl. VAT
/
Each
£
5.00
incl. VAT
Sold out
Select variants (89)
Add to cart
Check our products from related categories
MECALINE B62 B Section Wrapped V Belt
MECALINE 889224 C37.5 WRAPPED V BELT 2.0
MECALINE 889197 C220 WRAPPED V BELT 2.0
MECALINE B144 WRAPPED V BELT 2.0
OPTIBELT 32 45727700 V BELT D SECT ENV D180E
OPTIBELT 13 X 3750 1549296
MECALINE B77 B Section Wrapped V Belt
MECALINE A75 WRAPPED V BELT 2.0
MECALINE C90 C Section Wrapped V Belt
MECALINE C60 WRAPPED V BELT 2.0
MECALINE B48 B Section Wrapped V Belt
GATES VBELT B SECT ENV B44 17X1120LI B1160 LD DELTA CLASSIC
MECALINE B99 B Section Wrapped V Belt
OPTIBELT VBELT A SECT ENV 10 7257700
MECALINE Z18 V-BELT /Z470 Z10X460LI