Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Classic V-belt
MECALINE A56 A Section Wrapped V Belt
MECALINE A56 A Section Wrapped V Belt
Classical V Belt A Section
References
mecaline:
A56
rubix:
45035022
manufacturer :
867763
ean:
3660338216862
Technical specifications
Profile
A/13
Belt designation
A56
Interior length
1422
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE A56 A Section Wrapped V Belt
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Classical V Belt - A Section - Oil resistant and Anti-Static - ISO 4184 - BS3790 - DIN7753
Strengths
Working temperature -40C to +70C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
A/13
Belt designation
A56
Interior length
1422
mm
Upper width
13
mm
Height
8
mm
Pitch length
1452
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.62
excl. VAT
/
Each
£
6.74
incl. VAT
Sold out
Select variants (89)
Add to cart
Check our products from related categories
MECALINE 889233 C48 WRAPPED V BELT 2.0
OPTIBELT VBELT B SECTION ENVELOPE 17 13607700
MECALINE A107 A Section Wrapped V Belt
MECALINE B116 WRAPPED V BELT 2.0
MECALINE A102 WRAPPED V BELT 2.0
MECALINE A94 WRAPPED V BELT 2.0
MECALINE 888971 B163 WRAPPED V BELT 2.0
OPTIBELT 13 33507700 A132E V BELT ENVELOPE STYLE
OPTIBELT V BELT 5 SECT M COG 5 5307747
MECALINE A23 WRAPPED V BELT 2.0
MECALINE B37 B Section Wrapped V Belt
MECALINE 889135 B94.5 WRAPPED V BELT 2.0
GATES 9003-10046 B46 17X1220LP/1180LI HIPOWER
OPTIBELT 25 X 8000 1676092
GATES 9628-61480 D148 32X3750LI D3825 LD DELTA CLASSIC