Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Classic V-belt
MECALINE B37 B Section Wrapped V Belt
MECALINE B37 B Section Wrapped V Belt
Classical V Belt B Section
References
mecaline:
B37E
rubix:
45035105
manufacturer :
874223
ean:
3660338278297
Technical specifications
Profile
B/17
Belt designation
B37
Interior length
939
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE B37 B Section Wrapped V Belt
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Strengths
Working temperature -40C to +70C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
B/17
Belt designation
B37
Interior length
939
mm
Upper width
17
mm
Height
11
mm
Pitch length
979
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.65
excl. VAT
/
Each
£
16.38
incl. VAT
Sold out
Select variants (100)
Add to cart
Check our products from related categories
MECALINE 889980 Z22 WRAPPED V BELT 2.0
MECALINE C104 WRAPPED V BELT 2.0
MECALINE Z25.5 WRAPPED V BELT 2.0
SKF PHGB63 V BELT
OPTIBELT 10 X 1100 1526443
MECALINE 889247 C62 WRAPPED V BELT 2.0
MECALINE C84 WRAPPED V BELT 2.0
MECALINE 890060 D220 WRAPPED V BELT 2.0
MECALINE B98 B Section Wrapped V Belt
MECALINE A35 WRAPPED V BELT 2.0
MECALINE 888801 A147 WRAPPED V BELT 2.0
MECALINE Z26.1/2 Z26.5 Z SECTION WRAPPED V BELT
OPTIBELT 25 X 3000 1556525
GATES V BELT B SECTION ENVELOPE B80E
MECALINE B57 B Section Wrapped V Belt