Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Classic V-belt
MECALINE A27 A Section Wrapped V Belt
MECALINE A27 A Section Wrapped V Belt
Classical V Belt A Section
References
mecaline:
A27E
rubix:
45034995
ean:
3660338276804
Technical specifications
Profile
a/13
Belt designation
a27
Interior length
685
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE A27 A Section Wrapped V Belt
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Classical V Belt - A Section - ISO 4184 - BS3790 - DIN7753
Strengths
Working temperature -40C to +70C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
a/13
Belt designation
a27
Interior length
685
mm
Upper width
13
mm
Height
8
mm
Pitch length
715
mm
Material
sbr
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.69
excl. VAT
/
Each
£
3.23
incl. VAT
Sold out
Select variants (89)
Add to cart
Check our products from related categories
MECALINE A36 WRAPPED V BELT 2.0
MECALINE A42 WRAPPED V BELT 2.0
GATES B128EHP:GATES B128 17X3300LP/3250LI HIPOWER
MECALINE 888835 A33.5 WRAPPED V BELT 2.0
MECALINE 890050 A197 WRAPPED V BELT 2.0
MECALINE A75 WRAPPED V BELT 2.0
MECALINE 889198 C222 WRAPPED V BELT 2.0
OPTIBELT VBELT B SECTION ENVELOPE B34E
OPTIBELT 22 X 3810 1659219
GATES VBELT Z SECT ENV Z22.5 10X568LI Z590 LD DELTA CLASSIC
MECALINE C65 WRAPPED V BELT 2.0
MECALINE A28 WRAPPED V BELT 2.0
OPTIBELT VBELT B SECTION ENVELOPE 17 10757700
MECALINE 889034 B34.5 WRAPPED V BELT 2.0
MECALINE 890066 D300 WRAPPED V BELT 2.0