GATES 962060225 DELTA CLASSIC V-BELT Z22.5 10x568Li Z590 Ld DELTA C
Delta Classic Z
See technical informationReferences
Gates:Z22.5 10x568Li Z590 Ld DELTA CLASSIC
Rubix:101A3661
Manufacturer :962060225
EAN:5414465286650

Product details : GATES 962060225 DELTA CLASSIC V-BELT Z22.5 10x568Li Z590 Ld DELTA C
Delta Classic ™ V-belts have a classic V-shaped profile and are built for reliable and sustainable performance on all standard classic section drives used in compressors, pumps, aggregates, generators, saws, milling machines, and machines. Flex-Weave® oil-resistant flip band offering good grip and protecting against abrasion.
Technical specifications
Attributes
| Profile | z/10 |
|---|---|
| Belt designation | z22.5 |
| Interior length | 568 mm |
| Pitch length | 590 mm |
| Upper width | 10 mm |
| Height | 6 mm |
| Outer length | 606 mm |
| Material | sbr |
| Section | 10 mm |
| Max. temperature | 70 °C |
| Min. temperature | -30 °C |
Show UNSPSC/ECL@SS
£ 3.08 excl. VAT
/ Each
£ 3.70 incl. VAT
- Usually arrives within 14 working days
