Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Classic V-belt
MECALINE A68 A Section Wrapped V Belt
MECALINE A68 A Section Wrapped V Belt
Classical V Belt A Section
References
mecaline:
A68E
rubix:
45035034
manufacturer :
874096
ean:
3660338277030
Technical specifications
Profile
A/13
Belt designation
A68
Interior length
1727
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE A68 A Section Wrapped V Belt
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Classical V Belt - A Section - Oil resistant and Anti-Static - ISO 4184 - BS3790 - DIN7753
Strengths
Working temperature -40C to +70C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
A/13
Belt designation
A68
Interior length
1727
mm
Upper width
13
mm
Height
8
mm
Pitch length
1757
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.44
excl. VAT
/
Each
£
16.13
incl. VAT
Sold out
Select variants (89)
Add to cart
Check our products from related categories
MECALINE 889018 B280 WRAPPED V BELT 2.0
GATES C122EHP HI POWER V BELT
MECALINE A38 A Section Wrapped V Belt
MECALINE A78 A Section Wrapped V Belt
MECALINE 889182 C167 WRAPPED V BELT 2.0
MECALINE Z20.5 WRAPPED V BELT 2.0
SKF CLASSICAL V-BELT PHG Z21.25
MECALINE 888953 B138 WRAPPED V BELT 2.0
MECALINE A92 A Section Wrapped V Belt
MECALINE Z24 WRAPPED V BELT 2.0
OPTIBELT VBELT B SECTION ENVELOPE 17 25657700
MECALINE A40 WRAPPED V BELT 2.0
MECALINE A31 A Section Wrapped V Belt
GATES 9623-61840 C184 22X4672LI C4730 LD DELTA CLASSIC
OPTIBELT 13 X 2388 1712885