MECALINE 888953 B138 WRAPPED V BELT 2.0


Classical V Belt B Section

References
mecaline:B138/B3550 - 888953
rubix:255A0412
manufacturer :888953
ean:3660338415067
brand logo
brand logo
Technical specifications
Profileb/17
Belt designationb138
Interior length3505 mm
See all Specifications

Product details : MECALINE 888953 B138 WRAPPED V BELT 2.0


All Mecaline belts are manufactured to the highest standards of industry and conform to ISO, DIN and BS specification and anti-Static to ISO 1813, Classical Sections available in Z, A, B,C and D
Wrapped Belt

Strengths

Working temperature -40 to +70°C

Applications

Power transmission applications via belt and pulley

Technical specifications


Attributes
Profileb/17
Belt designationb138
Interior length3505 mm
Upper width17 mm
Height11 mm
Pitch length3550 mm
Materialsbr
Show UNSPSC/ECL@SS
£ 5.70 excl. VAT
/ Each
£ 6.84 incl. VAT
  • Usually arrives within 14 working days