GATES 962361840 DELTA CLASSIC V-BELT C184 22x4672Li C4730 Ld DELTA
Delta Classic C
See technical informationReferences
Gates:C184 22x4672Li C4730 Ld DELTA CLASSIC
Rubix:270A0851
Manufacturer :962361840
EAN:5414465678844

Product details : GATES 962361840 DELTA CLASSIC V-BELT C184 22x4672Li C4730 Ld DELTA
Delta Classic ™ V-belts have a classic V-shaped profile and are built for reliable and sustainable performance on all standard classic section drives used in compressors, pumps, aggregates, generators, saws, milling machines, and machines. Flex-Weave® oil-resistant flip band offering good grip and protecting against abrasion.
Technical specifications
Attributes
| Profile | c/22 |
|---|---|
| Belt designation | c184 |
| Interior length | 4672 mm |
| Pitch length | 4730 mm |
| Upper width | 22 mm |
| Height | 14 mm |
| Outer length | 4760 mm |
| Material | sbr |
| Section | 22 mm |
| Max. temperature | 70 °C |
| Min. temperature | -30 °C |
Show UNSPSC/ECL@SS
£ 29.83 excl. VAT
/ Each
£ 35.80 incl. VAT
- Usually arrives within 14 working days
