Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Classic V-belt
MECALINE A78 A Section Wrapped V Belt
MECALINE A78 A Section Wrapped V Belt
Classical V Belt A Section
References
mecaline:
A78
rubix:
45035044
manufacturer :
867775
ean:
3660338216985
Technical specifications
Profile
A/13
Belt designation
A78
Interior length
1981
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE A78 A Section Wrapped V Belt
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Classical V Belt - A Section - Oil resistant and Anti-Static - ISO 4184 - BS3790 - DIN7753
Strengths
Working temperature -40C to +70C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
A/13
Belt designation
A78
Interior length
1981
mm
Upper width
13
mm
Height
8
mm
Pitch length
2011
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.84
excl. VAT
/
Each
£
9.41
incl. VAT
Sold out
Select variants (89)
Add to cart
Check our products from related categories
MECALINE 889080 B512 WRAPPED V BELT 2.0
OPTIBELT 17 X 4200 1604650
MECALINE 890041 Z56 WRAPPED V BELT 2.0
OPTIBELT 17 X 2300 1661804
OPTIBELT 17 X 2650 1517771
MECALINE B64 B Section Wrapped V Belt
GATES A36EHP:GATES HIGH POWER V BELT
GATES B136 17X3505LP/3460LI HIPOWER HI POWER VBELT
OPTIBELT VBELT A SECT ENV 13 10757700
OPTIBELT 17 X 2337 1736309
MECALINE B75 WRAPPED V BELT 2.0
MECALINE 889252 C66.5 WRAPPED V BELT 2.0
MECALINE 889278 C92 WRAPPED V BELT 2.0
OPTIBELT VBELT C SECTION ENVELOPE 22 15247700
OPTIBELT V BELT 8 SECTION 8 9007700