Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Classic V-belt
MECALINE A73 A Section Wrapped V Belt
MECALINE A73 A Section Wrapped V Belt
Classical V Belt A Section
References
mecaline:
A73E
rubix:
45035039
manufacturer :
874098
ean:
3660338277054
Technical specifications
Profile
A/13
Belt designation
A73
Interior length
1854
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE A73 A Section Wrapped V Belt
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Classical V Belt - A Section - Oil resistant and Anti-Static - ISO 4184 - BS3790 - DIN7753
Strengths
Working temperature -40C to +70C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
A/13
Belt designation
A73
Interior length
1854
mm
Upper width
13
mm
Height
8
mm
Pitch length
1884
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.16
excl. VAT
/
Each
£
12.19
incl. VAT
Sold out
Select variants (89)
Add to cart
Check our products from related categories
MECALINE B71 WRAPPED V BELT 2.0
OPTIBELT 10 13717700 V BELT Z SECT ENV Z54E
OPTIBELT VBELT B SECTION ENVELOPE 17 23607700
MECALINE A51 WRAPPED V BELT 2.0
GATES V BELT A SECTION ENVELOPE A24E 13X610LI A640 LD
OPTIBELT VBELT B SECTION ENVELOPE 17 6307700
GATES 9623-63240 C324 22X8232LI C8290 LD DELTA CLASSIC
MECALINE 890056 D180 WRAPPED V BELT 2.0
MECALINE A64 WRAPPED V BELT 2.0
GATES A43EHP POWER V BELT
MECALINE 889248 C62.25 WRAPPED V BELT 2.0
MECALINE Z28 WRAPPED V BELT 2.0
OPTIBELT 17 X 1900 1759101
OPTIBELT VBELT C SECTION ENVELOPE 22 17277700
MECALINE B148 WRAPPED V BELT 2.0