References
Optibelt:17 X 2360
Rubix:104A1416
Manufacturer :1709879
EAN:4014486034707




Product details : OPTIBELT VBELT B SECTION ENVELOPE 17 23607700
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 31x170x170 mm |
|---|---|
| Logistic Weight | 463 g |
| Profile | b/17 |
| Belt designation | b93 |
| Interior length | 2360 mm |
| Outer length | 2429 mm |
| Upper width | 17 mm |
| Height | 11 mm |
| Pitch length | 2400 mm |
Show UNSPSC/ECL@SS
£ 30.95 excl. VAT
/ Each
£ 37.14 incl. VAT
- Usually arrives within 14 working days
