Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Classic V-belt
MECALINE A77 A Section Wrapped V Belt
MECALINE A77 A Section Wrapped V Belt
Classical V Belt A Section
References
mecaline:
A77E
rubix:
45035043
manufacturer :
874100
ean:
3660338277078
Technical specifications
Profile
A/13
Belt designation
A77
Interior length
1955
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE A77 A Section Wrapped V Belt
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Classical V Belt - A Section - Oil resistant and Anti-Static - ISO 4184 - BS3790 - DIN7753
Strengths
Working temperature -40C to +70C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
A/13
Belt designation
A77
Interior length
1955
mm
Upper width
13
mm
Height
8
mm
Pitch length
1985
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.64
excl. VAT
/
Each
£
11.57
incl. VAT
Sold out
Select variants (89)
Add to cart
Check our products from related categories
MECALINE B65 WRAPPED V BELT 2.0
MECALINE A94 A Section Wrapped V Belt
OPTIBELT 32 X 7100 1581968
OPTIBELT 17 X 1320 VB 17 X 1320 V BELT
MECALINE 888868 A48.25 WRAPPED V BELT 2.0
OPTIBELT 32 X 6477 1577686
OPTIBELT V BELT 8 SECTION 8 6307747
OPTIBELT V BELT 8 SECTION 8 10207700
GATES 9621-60200 A20 13X510LI A540 LD DELTA CLASSIC
GATES 9623-60640 C64 22X1617LI C1675 LD DELTA CLASSIC
GATES VBELT C SECT ENV C300 22X7640LP/7580LI HIPOWER
MECALINE C99 WRAPPED V BELT 2.0
MECALINE A60 WRAPPED V BELT 2.0
MECALINE C58 WRAPPED V BELT 2.0
MECALINE Z26.5 WRAPPED V BELT 2.0