References
Superseded Ref:867767
Mecaline:A60/A1550 - 888883
Rubix:243A4042
Manufacturer :888883
EAN:3660338414367

Documents
Product details : MECALINE A60 WRAPPED V BELT 2.0
All Mecaline belts are manufactured to the highest standards of industry and conform to ISO, DIN and BS specification and anti-Static to ISO 1813, Classical Sections available in Z, A, B,C and D
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | a/13 |
|---|---|
| Belt designation | a60 |
| Interior length | 1524 mm |
| Pitch length | 1550 mm |
| Upper width | 13 mm |
| Height | 8 mm |
| Outer length | 1550 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 8.29 excl. VAT
/ Each
£ 9.95 incl. VAT
- In stock: Next day delivery
