Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Classic V-belt
MECALINE A84 A Section Wrapped V Belt
MECALINE A84 A Section Wrapped V Belt
Classical V Belt A Section
References
mecaline:
A84E
rubix:
45035050
manufacturer :
874106
ean:
3660338277139
Technical specifications
Profile
A/13
Belt designation
A84
Interior length
2133
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE A84 A Section Wrapped V Belt
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Classical V Belt - A Section - Oil resistant and Anti-Static - ISO 4184 - BS3790 - DIN7753
Strengths
Working temperature -40C to +70C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
A/13
Belt designation
A84
Interior length
2133
mm
Upper width
13
mm
Height
8
mm
Pitch length
2163
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.98
excl. VAT
/
Each
£
9.58
incl. VAT
Sold out
Select variants (89)
Add to cart
Check our products from related categories
MECALINE 889167 C138 WRAPPED V BELT 2.0
OPTIBELT VBELT B SECTION ENVELOPE 17 23607700
MECALINE A27 A Section Wrapped V Belt
MECALINE A31 WRAPPED V BELT 2.0
OPTIBELT 17 X 4200 1604650
MECALINE B120 WRAPPED V BELT 2.0
MECALINE A68 A Section Wrapped V Belt
OPTIBELT 10 X 1041 1708993
OPTIBELT 22 X 5461 1619135
MECALINE C63 WRAPPED V BELT 2.0
MECALINE A37 WRAPPED V BELT 2.0
MECALINE 889210 C280 WRAPPED V BELT 2.0
OPTIBELT 10 X 1675 1632876
MECALINE 889118 B800.75 WRAPPED V BELT 2.0
OPTIBELT 22 X 1700 1554695