References
Optibelt:17 X 4200
Rubix:265A8893
Manufacturer :1604650
EAN:4014486035186




Product details : OPTIBELT 17 X 4200 1604650
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 56x303x303 mm |
|---|---|
| Logistic Weight | 823 g |
| Profile | b/17 |
| Belt designation | b165 |
| Interior length | 4200 mm |
| Outer length | 4269 mm |
| Upper width | 17 mm |
| Height | 11 mm |
| Pitch length | 4240 mm |
Show UNSPSC/ECL@SS
£ 27.26 excl. VAT
/ Each
£ 32.71 incl. VAT
- Usually arrives within 14 working days
