MECALINE 889118 B800.75 WRAPPED V BELT 2.0
Classical V Belt B Section
See technical informationSee documentsReferences
Superseded Ref:883429
Mecaline:B80.3/4/B2091 - 889118
Rubix:255A0514
Manufacturer :889118
EAN:3660338416712


Technical specifications
| Profile | b/17 |
|---|---|
| Belt designation | b80 3/4 |
| Interior length | 2051 mm |
Documents
Product details : MECALINE 889118 B800.75 WRAPPED V BELT 2.0
All Mecaline belts are manufactured to the highest standards of industry and conform to ISO, DIN and BS specification and anti-Static to ISO 1813, Classical Sections available in Z, A, B,C and D
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | b/17 |
|---|---|
| Belt designation | b80 3/4 |
| Interior length | 2051 mm |
| Pitch length | 2091 mm |
| Upper width | 17 mm |
| Height | 11 mm |
| Outer length | 2091 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 3.59 excl. VAT
/ Each
£ 4.31 incl. VAT
- Usually arrives within 14 working days