References
Optibelt:40 X 5000
Rubix:266A4148
Manufacturer :1583216
EAN:4014486044812




Product details : OPTIBELT 40 X 5000 1583216
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistic Weight | 4790 g |
|---|---|
| Profile | e/40 |
| Belt designation | e197 |
| Interior length | 5000 mm |
| Outer length | 5157 mm |
| Upper width | 40 mm |
| Height | 25 mm |
| Pitch length | 5080 mm |
Show UNSPSC/ECL@SS
£ 134.62 excl. VAT
/ Each
£ 161.54 incl. VAT
- Usually arrives within 14 working days
