MECALINE 888874 A52.5 WRAPPED V BELT 2.0
Classical V Belt A Section
See technical informationSee documentsReferences
Superseded Ref:883402
Mecaline:A52.1/2/A1365 - 888874
Rubix:255A0399
Manufacturer :888874
EAN:3660338414275


Technical specifications
| Profile | a/13 |
|---|---|
| Belt designation | a52 1/2 |
| Interior length | 1333 mm |
Documents
Product details : MECALINE 888874 A52.5 WRAPPED V BELT 2.0
All Mecaline belts are manufactured to the highest standards of industry and conform to ISO, DIN and BS specification and anti-Static to ISO 1813, Classical Sections available in Z, A, B,C and D
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | a/13 |
|---|---|
| Belt designation | a52 1/2 |
| Interior length | 1333 mm |
| Pitch length | 1365 mm |
| Upper width | 13 mm |
| Height | 8 mm |
| Outer length | 1365 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 1.53 excl. VAT
/ Each
£ 1.84 incl. VAT
- Usually arrives within 14 working days