Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Classic V-belt
MECALINE B74 B Section Wrapped V Belt
MECALINE B74 B Section Wrapped V Belt
Classical V Belt B Section
References
mecaline:
B74E
rubix:
45035142
manufacturer :
874266
ean:
3660338278723
Technical specifications
Profile
b/17
Belt designation
b74
Interior length
1879
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE B74 B Section Wrapped V Belt
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Strengths
Working temperature -40C to +70C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
b/17
Belt designation
b74
Interior length
1879
mm
Upper width
17
mm
Height
11
mm
Pitch length
1919
mm
Material
sbr
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.20
excl. VAT
/
Each
£
13.44
incl. VAT
Sold out
Select variants (100)
Add to cart
Check our products from related categories
OPTIBELT VBELT C SECTION ENVELOPE 22 22107700
OPTIBELT 17 X 2540 1691673
GATES 9628-63150 D315 32X8000LI D8075 LD DELTA CLASSIC
OPTIBELT 22 X 2642 1676622
MECALINE Z18 V-BELT /Z470 Z10X460LI
OPTIBELT V BELT 5 SECT M COG 5 4257747
GATES VBELT A SECT ENV A75 13X1910LI A1940 LD DELTA CLASSIC
MECALINE 889177 C160 WRAPPED V BELT 2.0
MECALINE C96 WRAPPED V BELT 2.0
OPTIBELT 32 X 7500 1667207
MECALINE B85 WRAPPED V BELT 2.0
MECALINE B92 WRAPPED V BELT 2.0
GATES 9623-62000 C200 22X5082LI C5140 LD DELTA CLASSIC
MECALINE Z22.1/2 Z22.5 Z SECTION WRAPPED V BELT
MECALINE A82 A Section Wrapped V Belt