References
Optibelt:22 X 4572
Rubix:265A8982
Manufacturer :1500153
EAN:4014486038132




Product details : OPTIBELT 22 X 4572 1500153
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 78x427x427 mm |
|---|---|
| Logistic Weight | 1481 g |
| Profile | c/22 |
| Belt designation | c180 |
| Interior length | 4572 mm |
| Pitch length | 4630 mm |
| Upper width | 22 mm |
| Height | 14 mm |
| Outer length | 4660 mm |
Show UNSPSC/ECL@SS
£ 41.85 excl. VAT
/ Each
£ 50.22 incl. VAT
- Usually arrives within 14 working days
