References
Optibelt:17 X 2413
Rubix:104A1417
Manufacturer :1713224
EAN:4014486034738




Product details : OPTIBELT VBELT B SECTION ENVELOPE 17 24137700
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 32x174x174 mm |
|---|---|
| Logistic Weight | 473 g |
| Profile | b/17 |
| Belt designation | b95 |
| Interior length | 2413 mm |
| Outer length | 2482 mm |
| Upper width | 17 mm |
| Height | 11 mm |
| Pitch length | 2453 mm |
Show UNSPSC/ECL@SS
£ 33.13 excl. VAT
/ Each
£ 39.76 incl. VAT
- Usually arrives within 14 working days
