Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Classic V-belt
MECALINE B130 B Section Wrapped V Belt
MECALINE B130 B Section Wrapped V Belt
Classical V Belt B Section
References
mecaline:
B130E
rubix:
45035081
manufacturer :
874312
ean:
3660338279188
Technical specifications
Profile
B/17
Belt designation
B130
Interior length
3302
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE B130 B Section Wrapped V Belt
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Strengths
Working temperature -40C to +70C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
B/17
Belt designation
B130
Interior length
3302
mm
Upper width
17
mm
Height
11
mm
Pitch length
3342
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
48.75
excl. VAT
/
Each
£
58.50
incl. VAT
Sold out
Select variants (100)
Add to cart
Check our products from related categories
MECALINE B26 WRAPPED V BELT 2.0
MECALINE 889985 Z23.75 WRAPPED V BELT 2.0
MECALINE 889000 B24 WRAPPED V BELT 2.0
MECALINE 889049 B38.5 WRAPPED V BELT 2.0
MECALINE A80 A Section Wrapped V Belt
MECALINE 889239 C55 WRAPPED V BELT 2.0
MECALINE C80 WRAPPED V BELT 2.0
MECALINE B112 WRAPPED V BELT 2.0
MECALINE 889228 C424 WRAPPED V BELT 2.0
OPTIBELT V BELT 6 SECT M COG 6 3007747
OPTIBELT 13 X 1600 1598050
OPTIBELT 17 27507700 B108 17X2750LI B2790 V BELT
MECALINE 889251 C66 WRAPPED V BELT 2.0
MECALINE C136 C Section Wrapped V Belt
MECALINE Z23 Z Section Wrapped V Belt