Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Classic V-belt
MECALINE Z23 Z Section Wrapped V Belt
MECALINE Z23 Z Section Wrapped V Belt
Classical V Belt Z Section
References
mecaline:
Z23E
rubix:
45035777
manufacturer :
873992
ean:
3660338276002
Technical specifications
Profile
Z/10
Belt designation
Z23
Interior length
584
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE Z23 Z Section Wrapped V Belt
All Mecaline belts are manufactured to the highest standars of industry and conform to ISO, DIN and BS specification and anti-Static to ISO 1813, Classical Sections available in Z, A, B,C and D
Strengths
Working temperature -40C to +70C
Applications
V belt power transmission drives
Technical specifications
Attributes
Profile
Z/10
Belt designation
Z23
Interior length
584
mm
Upper width
10
mm
Height
6
mm
Pitch length
607
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.22
excl. VAT
/
Each
£
6.26
incl. VAT
Sold out
Select variants (22)
Add to cart
Check our products from related categories
MECALINE 889168 C140 WRAPPED V BELT 2.0
OPTIBELT 17 X 775 1722472
OPTIBELT 17 X 4250 1651619
MECALINE 888853 A41.5 WRAPPED V BELT 2.0
MECALINE B33 WRAPPED V BELT 2.0
MECALINE A80 WRAPPED V BELT 2.0
OPTIBELT 22 X 2642 1676622
MECALINE 889052 B394 WRAPPED V BELT 2.0
OPTIBELT 13 X 1168 1524824
GATES VBELT A SECT ENV A80 13X2032LI A2062 LD DELTA CLASSIC
OPTIBELT 17 48267700 B190E:OPTI V BELT B SECTION
MECALINE C47 C Section Wrapped V Belt
SKF PHG D300 V BELT D SECTION (D7700)
MECALINE B162 B Section Wrapped V Belt
GATES VBELT B SECT ENV B208 17X5335LP/5300LI HIPOWER