References
Optibelt:17 X 2750
Rubix:207A3623
Manufacturer :1712705
EAN:4014486034875




Product details : OPTIBELT 17 27507700 B108 17X2750LI B2790 V BELT
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 36x199x199 mm |
|---|---|
| Logistic Weight | 539 g |
| Profile | b/17 |
| Belt designation | b108 |
| Interior length | 2750 mm |
| Outer length | 2819 mm |
| Upper width | 17 mm |
| Height | 11 mm |
| Pitch length | 2790 mm |
Show UNSPSC/ECL@SS
£ 36.68 excl. VAT
/ Each
£ 44.02 incl. VAT
- Usually arrives within 14 working days
