Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Classic V-belt
MECALINE B75 B Section Wrapped V Belt
MECALINE B75 B Section Wrapped V Belt
Classical V Belt B Section
References
mecaline:
B75
rubix:
45035143
manufacturer :
867786
ean:
3660338217098
Technical specifications
Profile
b/17
Belt designation
b75
Interior length
1905
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE B75 B Section Wrapped V Belt
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Strengths
Working temperature -40C to +70C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
b/17
Belt designation
b75
Interior length
1905
mm
Upper width
17
mm
Height
11
mm
Pitch length
1945
mm
Material
sbr
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.31
excl. VAT
/
Each
£
13.57
incl. VAT
Sold out
Select variants (100)
Add to cart
Check our products from related categories
MECALINE 889177 C160 WRAPPED V BELT 2.0
MECALINE 890056 D180 WRAPPED V BELT 2.0
MECALINE A72 A Section Wrapped V Belt
GATES VBELT A SECT ENV A62 13X1580LI A1610 LD DELTA CLASSIC
OPTIBELT VBELT C SECTION ENVELOPE 22 35057700
OPTIBELT 17 X 1163 1647242
GATES VBELT A SECT ENV A23,5 13X600LI A630 LD DELTA CLASSIC
MECALINE A21 WRAPPED V BELT 2.0
MECALINE A95 A Section Wrapped V Belt
MECALINE 888960 B150 WRAPPED V BELT 2.0
OPTIBELT 32 X 8500 1729537
OPTIBELT 22 X 1400 1764926
OPTIBELT V BELT 20 SECTION 20 15007700
MECALINE 889184 C170 WRAPPED V BELT 2.0
MECALINE 889008 B259 WRAPPED V BELT 2.0