References
Optibelt:17 X 3302
Rubix:265A8884
Manufacturer :1546314
EAN:4014486034998




Product details : OPTIBELT 17 X 3302 1546314
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 44x238x238 mm |
|---|---|
| Logistic Weight | 647 g |
| Profile | b/17 |
| Belt designation | b130 |
| Interior length | 3302 mm |
| Outer length | 3371 mm |
| Upper width | 17 mm |
| Height | 11 mm |
| Pitch length | 3342 mm |
Show UNSPSC/ECL@SS
£ 21.33 excl. VAT
/ Each
£ 25.60 incl. VAT
- Usually arrives within 14 working days
