MECALINE Z19 V-BELT /Z495 Z10X480LI


Classical V Belt Z Section

References
mecaline:Z19/Z495
rubix:264A5746
manufacturer :890331
ean:3660338428807
brand logo
brand logo
Technical specifications
Profilez/10
Belt designationz19
Interior length480 mm
See all Specifications

Product details : MECALINE Z19 V-BELT /Z495 Z10X480LI


All Mecaline belts are manufactured to the highest standards of industry and conform to ISO, DIN and BS specification and anti-Static to ISO 1813, Classical Sections available in Z, A, B,C and D
Classical V Belt - Z Section - Z19/Z495

Strengths

Working temperature -40 to +120°C

Applications

Power transmission applications via belt and pulley

Technical specifications


Attributes
Profilez/10
Belt designationz19
Interior length480 mm
Upper width10 mm
Height6 mm
Materialsbr
Show UNSPSC/ECL@SS
£ 0.55 excl. VAT
/ Each
£ 0.66 incl. VAT
  • Usually arrives within 14 working days