Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Classic V-belt
MECALINE Z49 Z Section Wrapped V Belt
MECALINE Z49 Z Section Wrapped V Belt
Classical V Belt Z Section
References
mecaline:
Z49E
rubix:
45035795
manufacturer :
874029
ean:
3660338276378
Technical specifications
Profile
Z/10
Belt designation
Z49
Interior length
1244
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE Z49 Z Section Wrapped V Belt
All Mecaline belts are manufactured to the highest standars of industry and conform to ISO, DIN and BS specification and anti-Static to ISO 1813, Classical Sections available in Z, A, B,C and D
Strengths
Working temperature -40C to +70C
Applications
V belt power transmission drives
Technical specifications
Attributes
Profile
Z/10
Belt designation
Z49
Interior length
1244
mm
Upper width
10
mm
Height
6
mm
Pitch length
1267
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.23
excl. VAT
/
Each
£
14.68
incl. VAT
Sold out
Select variants (22)
Add to cart
Check our products from related categories
GATES 622LP Z24E VEE BELT
GATES 9622-61030 B103 17X2610LI B2650 LD DELTA CLASSIC
MECALINE A49 WRAPPED V BELT 2.0
OPTIBELT 40 X 12500 1640109
MECALINE B84 B Section Wrapped V Belt
OPTIBELT 10 X 1050 1730856
MECALINE B140 B Section Wrapped V Belt
OPTIBELT 17 X 4394 1518942
MECALINE 887653 C205 WRAPPED V BELT 2.0
OPTIBELT 17 X 1775 1731926
OPTIBELT 10 X 2120 1685855
OPTIBELT V BELT 8 SECTION 8 12507700
MECALINE 890041 Z56 WRAPPED V BELT 2.0
MECALINE A107 A Section Wrapped V Belt
MECALINE A38 A Section Wrapped V Belt