optibelt VB A/13
Profile | A/13 |
---|---|
Belt designation | A54 |
Interior length | 1375 mm |
Logistics dimensions (L x W x H) | 20x102x102 mm |
---|---|
Logistic Weight | 150 g |
Profile | A/13 |
Belt designation | A54 |
Interior length | 1375 mm |
Upper width | 13 mm |
Height | 8 mm |
Pitch length | 1405 mm |
Outer length | 1425 mm |
Usually arrives within 14 working days