Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Classic V-belt
MECALINE A50 A Section Wrapped V Belt
MECALINE A50 A Section Wrapped V Belt
Classical V Belt A Section
References
mecaline:
A50
rubix:
45035016
manufacturer :
867757
ean:
3660338216800
Technical specifications
Profile
A/13
Belt designation
A50
Interior length
1270
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE A50 A Section Wrapped V Belt
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Classical V Belt - A Section - Oil resistant and Anti-Static - ISO 4184 - BS3790 - DIN7753
Strengths
Working temperature -40C to +70C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
A/13
Belt designation
A50
Interior length
1270
mm
Upper width
13
mm
Height
8
mm
Pitch length
1300
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.06
excl. VAT
/
Each
£
6.07
incl. VAT
Sold out
Select variants (89)
Add to cart
Check our products from related categories
MECALINE 889238 C54 WRAPPED V BELT 2.0
OPTIBELT VBELT B SECTION ENVELOPE 17 13007700
MECALINE B126 WRAPPED V BELT 2.0
OPTIBELT 17 X 3404 1737003
MECALINE A108 WRAPPED V BELT 2.0
MECALINE A72 A Section Wrapped V Belt
MECALINE B70 WRAPPED V BELT 2.0
MECALINE 888821 A26.5 WRAPPED V BELT 2.0
MECALINE B98 WRAPPED V BELT 2.0
OPTIBELT 40 X 12500 1640109
OPTIBELT 13 X 2413 1585752
OPTIBELT VBELT A SECT ENV 13 7307700
GATES 9628-62500 D250 32X6350LI D6425 LD DELTA CLASSIC
OPTIBELT D248 32 X 6300 ENVELOPE V BELT
OPTIBELT 13 X 1220 1568884