References
Optibelt:17 X 3700
Rubix:266A4142
Manufacturer :1595825
EAN:4014486035070




Product details : OPTIBELT 17 X 3700 1595825
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 49x267x267 mm |
|---|---|
| Logistic Weight | 725 g |
| Profile | b/17 |
| Belt designation | b146 |
| Interior length | 3700 mm |
| Outer length | 3769 mm |
| Upper width | 17 mm |
| Height | 11 mm |
| Pitch length | 3740 mm |
Show UNSPSC/ECL@SS
£ 23.77 excl. VAT
/ Each
£ 28.52 incl. VAT
- Usually arrives within 14 working days
