Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Classic V-belt
MECALINE B210 B Section Wrapped V Belt
MECALINE B210 B Section Wrapped V Belt
Classical V Belt B Section
References
mecaline:
B210E
rubix:
45035093
manufacturer :
874340
ean:
3660338279461
Technical specifications
Profile
B/17
Belt designation
B210
Interior length
5334
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE B210 B Section Wrapped V Belt
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Strengths
Working temperature -40C to +70C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
B/17
Belt designation
B210
Interior length
5334
mm
Upper width
17
mm
Height
11
mm
Pitch length
5374
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
79.15
excl. VAT
/
Each
£
94.98
incl. VAT
Sold out
Select variants (100)
Add to cart
Check our products from related categories
MECALINE B52 WRAPPED V BELT 2.0
MECALINE 889090 B580.75 WRAPPED V BELT 2.0
MECALINE A43 A Section Wrapped V Belt
MECALINE B37 WRAPPED V BELT 2.0
OPTIBELT 13 30007700 A118E 13X3000 A SECTION WRAPPED BELT
MECALINE A112 A Section Wrapped V Belt
OPTIBELT 10 13467700 Z53E:OPTI VBELT A SECT ENV
MECALINE 889228 C424 WRAPPED V BELT 2.0
OPTIBELT 22 X 3550 1666335
GATES VBELT D SECT ENV D187 32X4750LI D4825 LD DELTA CLASSIC
OPTIBELT V BELT 5 SECT M COG 5 5007747
OPTIBELT 17 X 3850 1738240
MECALINE 889184 C170 WRAPPED V BELT 2.0
GATES 9628-61400 D140 32X3550LI D3625 LD DELTA CLASSIC
MECALINE B180 WRAPPED V BELT 2.0