Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Classic V-belt
MECALINE A28 A Section Wrapped V Belt
MECALINE A28 A Section Wrapped V Belt
Classical V Belt A Section
References
mecaline:
A28E
rubix:
212A0360
manufacturer :
874075
ean:
3660338276828
Technical specifications
Profile
a/13
Belt designation
a28
Interior length
711
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE A28 A Section Wrapped V Belt
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Classical V Belt - A Section - Oil resistant and Anti-Static - ISO 4184 - BS3790 - DIN7753
Strengths
Working temperature -40C to +70C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
a/13
Belt designation
a28
Interior length
711
mm
Upper width
13
mm
Height
8
mm
Pitch length
741
mm
Material
sbr
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.99
excl. VAT
/
Each
£
4.79
incl. VAT
Sold out
Select variants (89)
Add to cart
Check our products from related categories
GATES 9622-60475 B475 17X1210LI B1250 LD DELTA CLASSIC
GATES VBELT B SECT ENV B83 17X2110LI B2150 LD DELTA CLASSIC
MECALINE B140 B Section Wrapped V Belt
OPTIBELT VBELT A SECT ENV 13 17757700
OPTIBELT 17 X 1050 1603179
OPTIBELT 13 8507700 V BELT A SECT ENV A34E
OPTIBELT V BELT 8 SECTION 8 5757747
MECALINE 889270 C83.5 WRAPPED V BELT 2.0
OPTIBELT 17 X 4572 1512133
MECALINE A144 A Section Wrapped V Belt
MECALINE 889182 C167 WRAPPED V BELT 2.0
MECALINE A40 WRAPPED V BELT 2.0
MECALINE B27 B Section Wrapped V Belt
MECALINE B105 B Section Wrapped V Belt
MECALINE 889994 Z28.5 WRAPPED V BELT 2.0